Master Set

  • Mfr # JCS-1300MASBX1A

  • Zoro # G923358049


product price:  $27,555.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Measuring and Testing Tools Included
10 in Torpedo Level, 12 ft Stanley PowerLock Tape Measure, 25 ft Fatmax Tape Measure, (1) 25-Piece Feeler Gauge, Metric Thread Gauge, SAE Thread Gauge
Number of Pieces
1,398
Number of Cutting Tools
16
Number of Electrical and Telecom Tools
21
Electrical and Telecom Tools Included
(1) Contact File, (1) Electricians Pliers, (1) Linemans Pliers, (1) Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCS-1300MASBX1A
Zoro #
G923358049
UPC #
0662679204464
Country of Origin
United States

Dimensions

Tool Storage Width
66 in
Tool Storage Height
46 in
Tool Storage Depth
27 in
Drive Size1
1/2 in, 1/4 in, 3/4 in, 3/8 in

Details

Measuring and Testing Tools Included
10 in Torpedo Level, 12 ft Stanley PowerLock Tape Measure, 25 ft Fatmax Tape Measure, (1) 25-Piece Feeler Gauge, Metric Thread Gauge, SAE Thread Gauge
Number of Pieces
1,398
Number of Cutting Tools
16
Number of Electrical and Telecom Tools
21
Electrical and Telecom Tools Included
(1) Contact File, (1) Electricians Pliers, (1) Linemans Pliers, (1) Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
Pliers Included
(1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Hose Clamp Plier, (1) Ignition Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Assorted Mini Pliers, (6) Retaining Ring Pliers
Tool Storage Type
Rolling Tool Cabinet
Number of Pliers
28
Locking System
Keyed
Cutting Tools Included
(1) Box Knife, (1) Chain Pipe Cutter, (1) Pipe Cutter, (2) Hacksaws, (2) Metal Snips, (3) Aviation Snips, (3) Mini Cutting Pliers
Item
Master Tool Set
Number of Drawers
11
Measurement Type
Metric/SAE
Includes
3-Jaw Bearing/Gear Puller, 6-Piece Mini Screwdriver Set, 76-Piece Tap & Die Set, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror, Tube/Brake Line Flaring Tool, (2) Screw Starters
Number of Wrenches
229
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (2) Torque Wrench, (21) Hex Keys, (406) Sockets, (54) Drive Tools, (71) Bit Sockets
Compatible Tool Storage Manufacturer Model Number
J556646B-11SG
Includes Casters
Yes
Tool Storage Color
Red
Wrenches Included
(1) Locking Chain Wrench, (10) Ratcheting Double Box Wrenches, (11) Double Box Wrenches, (12) Flare Nut Wrenches, (20) Double Open-End Wrenches, (3) Obstruction Wrenches, (3) Pipe Wrenches, (34) Angle Open End Wrenches, (37) Combination Wrenches, (42) Reversible Ratcheting Wrenches, (47) Crowfoot Wrenches, (5) Adjustable Wrenches, (6) Double Box Wrenches, (7) Flex Combo Wrenches, (8) Short Combo Wrenches
Tool Storage Material
Steel
Screwdrivers, Keys, and Bits Included
(1) Impact Screw Extractor, (17) T-Handle Hex Keys, (19) Nut Drivers, (2) Ratcheting Screwdriver, (2) Screw Starters, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (6) Mini Screwdrivers, (70) Screwdriver Bits, (8) Phillips Screwdrivers, (9) Torx Screwdrivers
Miscellaneous Tools Included
10 in C-Clamp, 6 in C-Clamp, Chisel Holder, Contact File, Staple Gun, Straight Blade Paint Scraper
HVAC Tools Included
(2) Tin Snips, (3) Sheet Metal Snips
Number of Screwdrivers, Keys, and Bits
145
Number of Sockets, Drive Tools, and Accessories
687

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/4 in, 3/8 in, Number of Pieces 1,398, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Hose Clamp Plier, (1) Ignition Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Assorted Mini Pliers, (6) Retaining Ring Pliers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.