Zoro Homepage

Master Tool Set, General Purpose, 613 pcs.

  • Mfr # JCS-0613MASBX3K

  • Zoro # G9207110


product price: $22,299.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Includes
Blow Molded Box, (2) Blow Molded Case Red, Folding Knife Sheath, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, 11 Pockets, 18 Pockets, 26 Pockets
Number of Pieces
613
Primary Application
General Purpose
Tool Families Included
Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCS-0613MASBX3K
Zoro #
G9207110
UPC #
662679166557
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in
Tool Storage Height
46 in
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
Tool Storage Width
66 in

Details

Item
Master Tool Set
Includes
Blow Molded Box, (2) Blow Molded Case Red, Folding Knife Sheath, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, 11 Pockets, 18 Pockets, 26 Pockets
Number of Pieces
613
Primary Application
General Purpose
Tool Families Included
Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Miscellaneous Tools Included
(1) C-Clamp
Number of Hex and Torx Keys
22
Number of Nut Drivers and Nutsetters
11
Drilling, Extracting, and Tapping Tools Included
Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
Number of Sockets/Accs.
333
Number of Electrical and Telecomm Tools
1
Number of Prybars and Pullers
10
Measuring Tools Included
Tape: 12 ft. x 1/2"
Number of Measuring Tools
1
3/8 In. Drive Sockets/Accs. Included
Crowfoot Open End: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Extension Flexible: 8 in, Extension Wobble: 3 in, 6 in, Extension: 3 in, 6 in, 12 in, Handle Hinge: 8-1/2 in, 12-15/16 in, Handle sliding-T, (3) Ratchet, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Socket Bit Hex: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket Bit Phillips: #2, #3, #4, Socket Bit Slotted: 1/4 in, Socket Clip, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Universal Joint, Universal Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Nut Drivers and Nutsetters Included
Nut Driver: 7/16 in, 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/32 in, 9/16 in, 9/32 in
1/2 In. Drive Sockets/Accs. Included
Drag Link: 15/16 in, 3/4 in, Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 18-5/8 in, Handle Speed, (4) Ratchet, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket Bit Hex: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Socket Clip, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Universal Joint, Universal Socket 12 PT: 1/2 in, 5/8 in, 9/16 in,
No. of Putty Knives and Scrapers Included
2
3/4 In. Drive Sockets/Accs. Included
Extension: 4 in, 8 in, 16 in, Handle Sliding-T, Ratchet, Socket 12 PT: 7/8 in, 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, Universal Joint
Number of Inspection and Retrieving Tools
3
Cutting Tools Included
None
Number of Wrenches
168
Number of Screwdrivers
21
Number of Pliers
0
Number of Drilling, Extracting, and Tapping Tools
10
Number of Miscellaneous Tools
1
Prybars and Pullers Included
Prybar Aligning: 18 in, 24 in, Prybar Rolling Head: 12 in, 16 in, Puller Jaw Reversible 4 in Reach, Puller Nut Adjustable Reversible, Puller Pin Pivot, Puller Screw Forcing ACME, Puller Tip Detachable, Puller Yoke 3 Way Jaw ACME
Number of Consumable Parts
0
1 In. Drive Sockets/Accs. Included
Handle Sliding-T
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 3 in, 6 in, Extension Flexible: 6-1/4 in, Handle Hinge: 5-3/4 in, 20 in, Handle Sliding-T, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Bit Hex: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Bit Phillips: #1, #2, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Clip, Socket Driver, Universal Joint, Universal Socket 12 PT: 1/4 in, 3/8 in, 5/16 in, 7/16 in
Number of Striking Tools
33
Number of Cutting Tools
0
Included Storage
J556646-12SG
Drilling, Extracting, and Tapping Tools
Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
Tool Kit Product Grouping
Tool Kits
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4 in
Tool Storage Type Included
Rolling Cabinet
Wrenches Included
Adjustable Wrenches, Crowfoot Wrenches, Open End Wrenches
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Screwdrivers Included
Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Phillips Round Stubby: #2 x 1-1/2 in, Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in, Slotted Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Slotted Round Stubby: 1/4 in x 1-1/2 in, Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in
Inspection and Retrieving Tools Included
(1) Inspection Mirror, (1) Magnetic Pick-Up Tool, (1) Pick
Recommended Tool Boxes
J556646-12SG
Striking Tools Included
Chisel Cold: 1 in, 1/2 in, 1/4 in, 1-3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Dead Blow Combo Face: 28 oz, 56 oz, Hammer Ball Pein: 8 oz, 16 oz, 32 oz, Hammer Brass: 1-1/2 lb, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in, Rubber Mallet
Pliers Included
None
Putty Knives and Scrapers Included
None
Number of Putty Knives and Scrapers
0
Number of Striking and Struck Tools
0
Tool Storage Material
Steel
Foam Inserts Included
Yes
Number of Sockets, Drive Tools, and Accessories
331
Electrical and Telecom Tools Included
None
Number of HVAC Tools
0
Sockets, Drive Tools, and Accessories Included
(10) Drive Tools, (237) Sockets, (34) Accessories, (50)Socket Bits
Abrasives and Finishing Tools Included
None
Plumbing Tools Included
None
Number of Electrical and Telecom Tools
0
Screwdrivers, Keys, and Bits Included
(11) Nut Drivers, (11) Slotted Screwdrivers, (2) Screw Starters, (22) Hex Keys, (8) Philips Screwdrivers
Number of Plumbing Tools
0
Measuring and Testing Tools Included
(1) Tape Measure
Striking and Struck Tools Included
None
Number of Abrasives and Finishing Tools
0
Insulated
Uninsulated
Number of Screwdrivers, Keys, and Bits
54
Measurement Type
Metric/SAE
Non-Sparking
No
Number of Measuring and Testing Tools
1
Tool Storage Type
Rolling Tool Cabinet with Foam Inserts
HVAC Tools Included
None
Tool Storage Color
Red

Description

Thick foam layers allow tools to fit tightly in place within drawer while also offering flexibility for easy tool access
Greater organization allows for easier and faster tool locating
Pre-cut foam inserts require minimal setup time

Additional Features:

  • High visibility of tools increases productivity
  • High quality cross linked polyethylene foam resists chemicals and other industrial solvents
  • 305 - Sockets and Accessories
  • 170 - Wrenches
  • 34 - Striking and Struck Tools
  • 27 - Pliers
  • 32 - Screwdrivers
  • 45 - Miscellaneous Tools
  • 613 pieces
  • 1/4", 3/8", 1/2", 3/4" drive tools
  • Designed for fastener sizes 1/16" - 2-3/8", 2 mm - 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.