This item is Discontinued.

Proto Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short J46516-TT

Metric Plain Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short (Discontinued)

  • Mfr # J46516-TT
  • Zoro # G6394245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J46516-TT
Zoro #
G6394245
UPC #
662679119072
Country of Origin
United States

Dimensions

Arm Length
6 in
Handle Length
4 in
Tip Size
5 mm
Long Arm Length
6 in
Length Family
Long
Short Arm Length
3 in
Short-Arm-Length
3"
Handle-Length
4"
Long-Arm-Length
6"
Arm-Length
6"

Details

Blade Material
Alloy steel
Finish
Black Oxide
Handle Material
Plastic
Handle Type
Plain
SAE or Metric
Metric
Shape
Hex
Working Angle
90 Degrees
Meets/Exceeds
ASME B18.3
Insulated / Uninsulated
Uninsulated
Handle Color
Blue
Hex/Torx Key Product Grouping
Hex Key
Tether Capable
Tether Ready
Measurement Type
Metric
Item
Hex Key
Nonsparking
No
Tether Style
Tether Ready
Corrosion Resistant
Yes
Fastener Holding
No
Standards
ASME B18.3
Number of Tips
1
Tether Ready
Yes
Material
Alloy Steel
Non-Sparking
No
Key Shape
T-Shape
Non-Magnetic
No
Driver Material
Alloy Steel
End Shape
Hex
Number of Ball Ends
0
Insulated
No
Grip Style
Cushion

Description

Hex Key, Tip Size 5 mm, Long Arm Length 6 in, Short Arm Length 3 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.