Shop PROTO

6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle

  • Mfr # J220G
  • Zoro # G1679212

product price: 
$
26.29
/ea

Key Features

Overall Length
6 5/8 in
Material
Steel
Handle Type
Plastisol Grip
Features
Diamond Serrated Jaws
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J220G
Zoro #
G1679212
UPC #
662679030339
Country of Origin
United States
Item
Needle Nose Plier
Material
Steel
Handle Type
Plastisol Grip
Features
Diamond Serrated Jaws
Number of Pieces
1
Joint Type
Solid
ESD Safe
No
Gripping Surface
Serrated
Voltage Rating
Not Rated
Plier Product Group
Pliers
Plier Item
Needle Nose Pliers
Handle Color
Red
Wire Stripper
No
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Wire Crimper
No
Spring Return
No
Max. Jaw Opening
1 1/4 in
Tether Capable
Tether Capable
Insulated
No
Jaw Bend
0 Degrees
Side Cutter
No
Standards
ASME B107.13
Cutting Capacity/Material
Not Specified
Tether Style
Standard Tool (Accessory Needed for Tethering)
Jaw Texture
Serrated
Plier Type
Needle Nose Pliers
Tether Ready
No
Grip Material
Plastisol
Head Offset Angle
0 Degrees
Includes Wire Stripper
No
Non-Sparking
No
Grip Style
Plain
Plier Material
Steel
Maximum Jaw Opening
1 1/4 in
Nose Shape
Needle
Cutting Capacities
Not Specified
Handle Style
Dipped
Includes Wire Cutter
No
ESD-Safe
No
Weight
0.35 lb
Jaw Opening Type
Manual
Series
Proto
Shell Material
Steel

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 5/8 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 7/8 in, Tip Width 3/8 in, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Diamond Serrated Jaws, Grip Material Plastisol, Grip Style Plain, Handle Color Red, Handle Style Dipped, Head Offset Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.