Shop GENIUS TOOLS
Create Account
Bent Nose Pliers, 6in L
- Mfr # 550614D
- Zoro # G223579656
original price:Â $25.50 , new price: $22.95 , 10 percent off
new price:Â
$
22.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550614D
- Zoro #
- G223579656
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bent Nose Pliers 6 Inch Length Precision Grip Ergonomic Handle - 550614D Professional Hand Tool These 6-inch bent nose pliers are built for controlled handling in tight spaces, where straight jaws can't easily reach. The angled nose improves access and maneuverability while maintaining a compact overall length for precise positioning and grip. Made from tool-grade raw materials and finished with hard impact plastic handles, this professional hand tool is designed to stand up to repeated shop use. Key Benefits 150mm (5.91in) overall length balances reach, control, and precision handling. Bent nose profile improves access in confined spaces and awkward angles. Angled jaws increase maneuverability for detailed work and hard-to-reach areas. Tool-grade raw materials support long-term durability under professional workloads. Hard impact plastic handles provide a strong grip and lasting wear resistance. Meets or exceeds ANSI standards for dependable quality and consistent performance. SKU 550614D is a practical addition to any professional tool kit where accessibility and stable grip matter. The compact size helps maintain control, while the durable construction and ergonomic handle design support extended use without sacrificing handling confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.