Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 80 ga, PK4
- Mfr # PCREX208010
- Zoro # G922785365
product price:Â
$
100.99
/pk of 4, $25.25/ea
Free Shipping & Returns
Key Features
Mil Thickness
0.8 mil
Rolls per Case
4
Gauge
80 ga
Wire Rope Length
1,000 ft
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCREX208010
- Zoro #
- G922785365
- UPC #
- 016203322269
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Rolls per Case
- 4
- Gauge
- 80 ga
- Product Type
- Stretch Wrap Film
- Includes
- Core Extension
Dimensions
- Mil Thickness
- 0.8 mil
- Wire Rope Length
- 1,000 ft
- Overall Width
- 20 in
- Overall Length
- 1,000 ft
- Length
- 1,000 ft
Description
Stretch Wrap Style Cast, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Mil Thickness 0.8 mil, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.