NON-INSULATED STANDARD WRENCH, 1 .5 WRENCH, POLISHED CHROME, 12 1/8 IN OAL, ALLOY
- Mfr # J712B
- Zoro # G122804194
product price:Â
$
59.99
/ea
Key Features
Overall Length
11.6 in
Width
2.8 in
Height
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J712B
- Zoro #
- G122804194
- UPC #
- 00662679192396
- Country of Origin
- United States
Dimensions
- Overall Length
- 11.6 in
- Width
- 2.8 in
- Height
- 1.1 in
Details
- Item
- Adjustable Wrenches
Description
PROTO J712B NON-INSULATED STANDARD WRENCH, 1 .5 WRENCH, POLISHED CHROME, 12 1/8 IN OAL, ALLOY STEEL JAW, ALLOY STEEL BODY, ASME B107.111, ALLOY STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.