Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.8 x 5.0mm Slotted Bit 56mmL
- Mfr # 1350
- Zoro # G423580339
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1350
- Zoro #
- G423580339
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.8 x 5.0mm Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 1350 Slotted Screwdriver Bit Built for precise slotted fastening, this 56mm screwdriver bit pairs a 0.8 x 5.0mm slotted tip with a 1/4in hex shank for broad compatibility. It's designed for consistent fit and controlled driving across professional hand tool and power tool setups. Made from high speed steel and heat treated, the bit delivers a durable exterior with a strong inner core while maintaining anti-corrosive properties. The size marking is stamped for quick, permanent identification during tool organization and job workflow. Key Benefits 1/4in hex shank fits common bit holders, drivers, and compatible tools. 0.8 x 5.0mm slotted tip supports accurate engagement and clean driving. 56mm overall length balances reach and control in tight or open access. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size marking enables fast identification and cleaner tool organization. Genius Tools Slotted Bit 0.8 x 5.0mm Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 1350 is built for professional technicians who rely on consistent performance over heavy, repeated use. Its material choice, heat treatment, and clear sizing help reduce downtime and keep your bit selection organized and ready.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.