This item is Discontinued.

Proto Nut Driver, 5/16in, Hollow, Fluted, 2-3/4 in J9210H

Nut Driver, 5/16in, Hollow, Fluted, 2-3/4 in (Discontinued)

  • Mfr # J9210H
  • Zoro # G4112035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J9210H
Zoro #
G4112035
UPC #
662679040352
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Nut Driver Overall Length
6 11/16 in
Nut Driver Shank Length
2 3/4 in
Nut Driver Hex Size
5/16 in
For Fastener Size
31/100 in
Shank Length
2 3/4 in
Hex Size
31/100 in
Tip Size
5/16 in
Range of Lengths
5/16 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Nut Driver Handle Material
Acetate
Screwdriver and Nut Driver Grouping
Nut Drivers
Nonsparking
No
Nut Driver Handle Design
Fluted
ESD Safe
No
Item
Hollow Round Shank Nut Driver
Nut Driver Shank Material
Chrome Vanadium Steel
Magnetic/Nonmagnetic
Nonmagnetic
Insulated
No
Nut Driver Shank Style
Hollow Round
Insulated / Uninsulated
Uninsulated
Nut Holding
No
Tether Capable
Tether Capable
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Shank Material
Alloy Steel
Handle Material
Plastic
Bolt Clearance
1 in
Measurement Type
SAE
Handle Shape
Straight
Grip Style
Plain
Container Type
None
Magnetized Tip
No
Corrosion Resistant
Yes
Replaceable Shank
No
Ratcheting
No
Non-Sparking
No
Handle Color
Black
Non-Magnetic
Yes
Fastener Holding
No
Shank Shape
Round
Shank Finish
Chrome
Tether Ready
No

Description

Hollow Round Shank Nut Driver, Tip Size 5/16 in, Bolt Clearance 1 in, Shank Length 2 3/4 in, Plain, SAE, Hollow Round, Fastener Holding No, For Fastener Size 31/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.