This item is Discontinued.

Proto Nut Driver, 5.5mm, Hollow, Ergo, 4 in. JN5504RM

Nut Driver, 5.5mm, Hollow, Ergo, 4 in. (Discontinued)

  • Mfr # JN5504RM
  • Zoro # G4965247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JN5504RM
Zoro #
G4965247
UPC #
662679082710
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Nut Driver Shank Length
4 in
Nut Driver Overall Length
7 3/8 in
Nut Driver Hex Size
5 1/2 mm
Hex Size
5.5 mm
Range of Lengths
5.5mm
For Fastener Size
5.5 mm
Shank Length
2 7/8 in
Tip Size
5.5 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Nonsparking
No
Item
Hollow Round Shank Nut Driver
Nut Driver Handle Material
Acetate
Nut Driver Handle Design
Ergonomic
ESD Safe
No
Nut Holding
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Color
Black/Gray
Nut Driver Shank Material
Alloy Steel
Nut Driver Shank Style
Hollow Round
Magnetic/Nonmagnetic
Nonmagnetic
Insulated
No
Standards
ASME B107.12
Tether Style
Tether Capable
Shank Material
Alloy Steel
Grip Style
Ergonomic
Replaceable Shank
No
Handle Color
Black, Grey
Shank Finish
Natural
Corrosion Resistant
Yes
Non-Magnetic
Yes
Tether Ready
No
Bolt Clearance
1 in
Non-Sparking
No
Handle Shape
Straight
Shank Shape
Round
Ratcheting
No
Fastener Holding
No
Measurement Type
Metric
Handle Material
Plastic
Magnetized Tip
No
Container Type
None

Description

Hollow Round Shank Nut Driver, Tip Size 5.5 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 5.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.