This item is Discontinued.

Proto Nut Driver, 7.0mm, Hollow, Ergo, 4 in. JN0704RM

Nut Driver, 7.0mm, Hollow, Ergo, 4 in. (Discontinued)

  • Mfr # JN0704RM
  • Zoro # G4965283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JN0704RM
Zoro #
G4965283
UPC #
662679082734
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Nut Driver Shank Length
4 in
Nut Driver Hex Size
7 mm
Nut Driver Overall Length
7 5/8 in
Hex Size
7 mm
For Fastener Size
7 mm
Shank Length
2 7/8 in
Tip Size
7 mm
Range of Lengths
7mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Nut Driver Handle Material
Acetate
Nut Driver Handle Color
Black/Gray
Insulated
No
Nut Driver Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Design
Ergonomic
Magnetic/Nonmagnetic
Nonmagnetic
ESD Safe
No
Nonsparking
No
Nut Holding
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Style
Hollow Round
Item
Hollow Round Shank Nut Driver
Standards
ASME B107.12
Tether Style
Tether Capable
Shank Material
Alloy Steel
Grip Style
Ergonomic
Handle Material
Plastic
Corrosion Resistant
Yes
Tether Ready
No
Replaceable Shank
No
Measurement Type
Metric
Handle Color
Black, Grey
Non-Sparking
No
Ratcheting
No
Fastener Holding
No
Non-Magnetic
Yes
Handle Shape
Straight
Container Type
None
Bolt Clearance
1 in
Magnetized Tip
No
Shank Finish
Natural
Shank Shape
Round

Description

Hollow Round Shank Nut Driver, Tip Size 7 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 7 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.