This item is Discontinued.

Proto Nut Driver, 8.0mm, Hollow, Ergo, 4 in. JN0804RM

Nut Driver, 8.0mm, Hollow, Ergo, 4 in. (Discontinued)

  • Mfr # JN0804RM
  • Zoro # G4965292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JN0804RM
Zoro #
G4965292
UPC #
662679082741
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Nut Driver Shank Length
4 in
Nut Driver Hex Size
8 mm
Nut Driver Overall Length
7 5/8 in
Hex Size
8 mm
Shank Length
2 7/8 in
Range of Lengths
8mm
For Fastener Size
8 mm
Tip Size
8 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Insulated
No
Magnetic/Nonmagnetic
Nonmagnetic
Nonsparking
No
Nut Holding
No
Tether Capable
Tether Capable
Nut Driver Handle Color
Black/Gray
Nut Driver Handle Design
Ergonomic
Item
Hollow Round Shank Nut Driver
Nut Driver Handle Material
Acetate
Nut Driver Shank Material
Alloy Steel
Nut Driver Shank Style
Hollow Round
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Screwdriver and Nut Driver Grouping
Nut Drivers
Standards
ASME B107.12
Tether Style
Tether Capable
Shank Material
Alloy Steel
Non-Magnetic
Yes
Measurement Type
Metric
Handle Material
Plastic
Corrosion Resistant
Yes
Non-Sparking
No
Handle Shape
Straight
Tether Ready
No
Bolt Clearance
1 in
Shank Shape
Round
Container Type
None
Handle Color
Black, Grey
Grip Style
Ergonomic
Replaceable Shank
No
Magnetized Tip
No
Ratcheting
No
Shank Finish
Natural
Fastener Holding
No

Description

Hollow Round Shank Nut Driver, Tip Size 8 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Ergonomic, Metric, Hollow Round, Fastener Holding No, For Fastener Size 8 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.