This item is Discontinued.

Proto Nut Driver Fractional - 5/8" x 2-3/4" J9220

Nut Driver Fractional - 5/8" x 2-3/4" (Discontinued)

  • Mfr # J9220
  • Zoro # G4858161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J9220
Zoro #
G4858161
UPC #
662679040512
Country of Origin
United States

Dimensions

Overall Length
7 in
Nut Driver Shank Length
2 3/4 in
Nut Driver Hex Size
5/8 in
Nut Driver Overall Length
7 in
Shank Length
2 3/4 in
Hex Size
63/100 in
Tip Size
5/8 in
Range of Lengths
5/8 in
For Fastener Size
63/100 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Nonsparking
No
ESD Safe
No
Nut Driver Shank Material
Steel
Nut Holding
No
Magnetic/Nonmagnetic
Nonmagnetic
Standards
ASME B107.10M
Nut Driver Handle Color
Yellow
Item
Solid Round Shank Nut Driver
Nut Driver Handle Design
Fluted
Nut Driver Shank Style
Solid Round
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated
No
Nut Driver Handle Material
Acetate
Tether Style
Tether Capable
Container Type
None
Fastener Holding
No
Non-Sparking
No
Non-Magnetic
Yes
Grip Style
Plain
Measurement Type
SAE
Handle Shape
Straight
Handle Color
Yellow
Handle Material
Plastic
Ratcheting
No
Corrosion Resistant
Yes
Shank Material
Alloy Steel
Bolt Clearance
1 in
Shank Finish
Chrome
Shank Shape
Round
Tether Ready
No
Magnetized Tip
No
Replaceable Shank
No

Description

Solid Round Shank Nut Driver, Tip Size 5/8 in, Bolt Clearance 1 in, Shank Length 2 3/4 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 63/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.