This item is Discontinued.

Proto Nut Driver, SAE, Hex Size 3/8" J9212

Nut Driver, SAE, Hex Size 3/8" (Discontinued)

  • Mfr # J9212
  • Zoro # G2767919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J9212
Zoro #
G2767919
UPC #
662679040406
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Nut Driver Overall Length
6 3/4 in
Nut Driver Hex Size
3/8 in
Nut Driver Shank Length
2 3/4 in
Range of Lengths
3/8 in
Hex Size
19/50 in
For Fastener Size
19/50 in
Shank Length
2 3/4 in
Tip Size
3/8 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Fluted
Nut Driver Handle Color
Clear/Blue
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Material
Steel
Standards
ASME B107.110-2012
Magnetic/Nonmagnetic
Nonmagnetic
ESD Safe
No
Nut Driver Handle Material
Acetate
Nut Driver Handle Design
Fluted
Nut Driver Shank Style
Solid Round
Nonsparking
No
Nut Holding
No
Insulated
No
Tether Capable
Tether Capable
Item
Solid Round Shank Nut Driver
Tether Style
Tether Capable
Shank Shape
Round
Shank Finish
Chrome
Container Type
None
Handle Material
Plastic
Fastener Holding
No
Ratcheting
No
Bolt Clearance
1 in
Replaceable Shank
No
Magnetized Tip
No
Handle Shape
Straight
Tether Ready
No
Corrosion Resistant
Yes
Handle Color
Blue, Clear
Non-Magnetic
Yes
Grip Style
Plain
Measurement Type
SAE
Shank Material
Alloy Steel
Non-Sparking
No

Description

Solid Round Shank Nut Driver, Tip Size 3/8 in, Bolt Clearance 1 in, Shank Length 2 3/4 in, Plain, SAE, Solid Round, Fastener Holding No, For Fastener Size 19/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.