Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9201MB
Zoro #
G6070522
UPC #
662679040147
Country of Origin
United States
Dimensions
Nut Driver Overall Length
6-3/4 in to 7 in
Nut Driver Hex Size
4.0, 5.0, 5.5, 6.0, 7.0, 8.0, 9.0, 10.0, 11.0, 13.0, 14.0 mm
Nut Driver Shank Length
2 7/8 in
Details
SAE or Metric
Metric
Insulated / Uninsulated
Uninsulated
Includes
Blow Mold Box
Number of Pieces
11
Nut Driver Shank Style
Solid Round
Nut Driver Handle Design
Fluted
Magnetic/Nonmagnetic
Nonmagnetic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nut Driver Handle Material
Plastic
Nut Holding
No
Nut Driver Shank Material
Steel
Nut Driver Handle Color
Blue
Item
Nut Driver Set
Tether Style
Tether Capable
Description
Nut Driver Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.