Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto Nut Driver Set, 7 Pieces, Metric, Solid J9230M

Nut Driver Set, 7 Pieces, Metric, Solid (Discontinued)

  • Mfr # J9230M
  • Zoro # G2074046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9230M
Zoro #
G2074046
UPC #
662679040529
Country of Origin
United States

Dimensions

Nut Driver Shank Length
2-7/8 in
Nut Driver Overall Length
6-11/16 in
Nut Driver Hex Size
10 mm, 5, 5 1/2, 6, 7, 8, 9
Shank Length
2 7/8 in
Tip Size
10 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Overall Length
6 1/2 in
Size Color Code
Blue
Hex Size
5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
Range of Lengths
149 mm to 158 mm
For Fastener Size
5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
Shank Diameter
2.5 mm, 2.9 mm, 3.3 mm, 3.6 mm, 4.2 mm, 5.2 mm

Details

SAE or Metric
Metric
Measurement Type
Metric
Insulated / Uninsulated
Uninsulated
Includes
Vinyl Pouch
Number of Pieces
7
Bit Style
Nut Driver
Standards
ANSI B107.12
Tip Style
Hex
Shank Shape
Round
Nut Driver Shank Style
Solid Round
Nut Driver Handle Design
Fluted
Magnetic/Nonmagnetic
Nonmagnetic
Item
Solid Round Shank Nut Driver Set
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Insulated
No
ESD Safe
No
Nut Driver Handle Color
Blue
Nut Holding
No
Nut Driver Handle Material
Plastic
Nut Driver Shank Material
Steel
Handle Material
Plastic
Handle Type
Fluted
Tether Style
Tether Capable
Tether Ready
No
Shank Material
Alloy Steel
Bolt Clearance
25 mm
Container Type
Pouch
Corrosion Resistant
Yes
Handle Color
Blue
Non-Sparking
No
Non-Magnetic
No
Handle Shape
Straight
Ratcheting
No
Magnetized Tip
No
Grip Style
Molded
Replaceable Shank
No
Fastener Holding
No

Description

Solid Round Shank Nut Driver Set, Tip Size 10 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 25 mm, Shank Length 2 7/8 in, Molded, Metric, Solid Round Shank, Fastener Holding No, For Fastener Size 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.