This item is Discontinued.

Proto Offset Double Box Wrnch, Metric, 10mmx11mm J1053M-TT

Offset Double Box Wrnch, Metric, 10mmx11mm (Discontinued)

  • Mfr # J1053M-TT
  • Zoro # G8601975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1053M-TT
Zoro #
G8601975
UPC #
662679126308
Country of Origin
United States

Dimensions

Overall Length
8 in
Wrench Head Sizes
10 mm, 11 mm
Size
10mm x 11mm
Head Size
10 mm, 11 mm
Head Thickness
5/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME B107.100
Weight
0.19 lb
SAE or Metric
Metric
Corrosion Resistant
Yes
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
Head Movement
Fixed
Number of Points
12
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Box End Wrench
Tether Capable
Tether Ready
Offset
15 Degrees
Reversing
No
Box End Style
Spline
Single End/Double End
Double End
Insulated
No
Wrench Shape
Straight
Ratcheting
No
Nonsparking
No
Handle Type
Steel
Non-Magnetic
No
Handle Color
Silver
Measurement Type
Metric
Head Offset Angle
15 Degrees
Tether Style
Tether Ready
Box End Type
12-Point Box End
Grip Style
Plain

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 10 mm, 11 mm, Overall Length 8 in, 15 Degrees , Head Thickness 5/16 in, Metric, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.