This item is Discontinued.

Proto Offset Double Box Wrnch, Metric, 21mmx24mm J1072M-TT

Offset Double Box Wrnch, Metric, 21mmx24mm (Discontinued)

  • Mfr # J1072M-TT
  • Zoro # G8602027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1072M-TT
Zoro #
G8602027
UPC #
662679126353
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Size
21mm x 24mm
Head Size
21 mm, 24 mm
Wrench Head Sizes
21 mm, 24 mm
Wrench Length Style
Standard
Head Thickness
9/16 in, 19/32 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME B107.100
Weight
0.99 lb
SAE or Metric
Metric
Corrosion Resistant
Yes
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
Tether Capable
Tether Ready
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Wrench Item
Box End Wrench
Offset
15 Degrees
Insulated
No
Box End Style
Spline
Wrench Shape
Straight
Reversing
No
Wrench Material
Steel
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Number of Points
12
Handle Color
Silver
Tether Style
Tether Ready
Box End Type
12-Point Box End
Measurement Type
Metric
Grip Style
Plain
Nonsparking
No
Handle Type
Steel
Ratcheting
No
Head Offset Angle
15 Degrees
Non-Magnetic
No

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 21 mm, 24 mm, Overall Length 13 1/2 in, 15 Degrees , Head Thickness 9/16 in, 19/32 in, Metric, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.