This item is Discontinued.

Proto Open End Wrench, 1-1/16x1-1/4, 13-43/64 L J3051B

Open End Wrench, 1-1/16x1-1/4, 13-43/64 L (Discontinued)

  • Mfr # J3051B
  • Zoro # G2677096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J3051B
Zoro #
G2677096
UPC #
662679090449
Country of Origin
United States

Dimensions

Overall Length
13 43/64 in
Head Size
1 1/16 in, 1 1/4 in
Overall Width
2 33/64 in
Wrench Length Style
Standard
Head Thickness
29/64 in

Details

Finish
Black Oxide
Head Offset Angle
15 Degrees
Reversing
No
Insulated
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Head Movement
Fixed
Features
Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
Single End/Double End
Double End
Standards
ASME B107.100-2010
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
No
Corrosion Resistant
Yes
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Handle Color
Black
Opening Type
Rounded
Weight
1.47 lb
Head Type
Standard
Ratcheting
No
Tether Style
Tether Capable
Measurement Type
SAE
Non-Magnetic
No

Description

Open End Wrench, Alloy Steel, Black Oxide, Head Size 1 1/16 in, 1 1/4 in, Overall Length 13 43/64 in, 15 Degrees , Head Thickness 29/64 in, Insulated No, SAE, Double End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.