This item is Discontinued.

Proto Open End Wrench, 18 x 19mm, 15 Deg, 8 in. L J31819

Open End Wrench, 18 x 19mm, 15 Deg, 8 in. L (Discontinued)

  • Mfr # J31819
  • Zoro # G3063426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J31819
Zoro #
G3063426
UPC #
662679050313
Country of Origin
United States

Dimensions

Overall Length
8-55/64"
Head Size
18mm x 19mm

Details

Finish
Satin
Ratcheting Configuration
Non-Ratcheting
Features
Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Insulated
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Standards
ANSI B107.100
Head Movement
Fixed
Tether Style
Tether Capable

Description

Open End Wrench, Alloy Steel, Satin, Head Size 18mm x 19mm, Overall Length 8 55/64 in, Insulated No, Double End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.