This item is Discontinued.

Proto Proto J1208SCP DuraTek 8Piece Keystone  Phillips Screwdriver Set J1208SCP

Proto J1208SCP DuraTek 8Piece Keystone Phillips Screwdriver Set (Discontinued)

  • Mfr # J1208SCP
  • Zoro # G502608114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1208SCP
Zoro #
G502608114
UPC #
662679081874
Country of Origin
China

Description

PROTO® DURATEK™ J1208SCP 8-PIECE KEYSTONE & PHILLIPS® SCREWDRIVER SET FEATURES:
    3 STEP HIGH POLISH FINISH W/ VAPOR BLADED TIP - PROVIDES EXTRA PROTECTION AGAINST CORROSION PRECISION GRIP ZONE - PROVIDES ADDITIONAL COMFORT AND CONTROL FOR FINE TORQUE APPLICATIONS 360 DEGREE CHEMICAL RESISTANT TEXTURED GRIP - PROVIDES MAXIMUM COMFORT AND GRIP HIGH TORQUE ZONE - PROVIDES INCREASED ERGONOMIC BENEFIT FOR HIGH TORQUE APPLICATIONS SPEED ZONE - GRIP DESIGN PROVIDES INCREASED SPEED AND CONTROL QUAD-LOBULAR - PROVIDES SUPERIOR HANDLE ERGONOMICS MOLDED TIP ID AND BRAND - EASILY IDENTIFY THE TYPE OF TIP INCLUDES:
      JKB31603RP - 3/16" X 3" KEYSTONE SCREWDRIVER JK14112R - 1/4" X 1-1/2" KEYSTONE SCREWDRIVER JKB1404RP - 1/4" X 4" KEYSTONE SCREWDRIVER JKB51606RP - 5/16" X 6" KEYSTONE SCREWDRIVER JKB3808RP - 3/8" X 8" KEYSTONE SCREWDRIVER JPB0103RP - #1 X 3" PHILLIPS® SCREWDRIVER JPB0204RP - #2 X 4" PHILLIPS® SCREWDRIVER

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.