Zoro Homepage
This item is Discontinued.
Proto Proto Tether-Ready Heavy-Duty Offset Striking Wrench 2-1/16"-12 Point J2633SW-TT

Proto Tether-Ready Heavy-Duty Offset Striking Wrench 2-1/16"-12 Point (Discontinued)

  • Mfr # J2633SW-TT
  • Zoro # G7158557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2633SW-TT
Zoro #
G7158557
UPC #
662679118396
Country of Origin
United States

Dimensions

Nominal Size
2 1/16 in
Overall Length
13 in
Head Thickness
1 1/4 in
Head Size
2 1/16 in

Details

Item
Tethered Striking Wrench
Handle Type
Offset
SAE or Metric
SAE
Number of Points
12
Tether Capable
Tether Ready
Finish
Black Oxide
Offset
2 in
Standards
Federal Specification GGG-W-636E
Insulated
No
Material
Alloy Steel
Weight
6.82 lb
Handle Color
Black
Head Type
Offset
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Non-Magnetic
No
Nonsparking
No
Measurement Type
SAE
Tether Style
Tether Included
Head Offset Angle
45 Degrees

Description

Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 2 1/16 in, Overall Length 13 in, 45 Degrees , Head Thickness 1 1/4 in, SAE, Offset, Tether Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.