PROTO(R) 741 Piece Plus Technician Set

  • Mfr # JCS-0700MASBX1A

  • Zoro # G223361671


product price:  $16,027.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Compatible Tool Storage Manufacturer Model Number
J555041B-9SG
Wrenches Included
(1) Locking Chain Wrench, (10) Ratcheting Double Box Wrenches, (11) Double Box Wrenches, (12) Flare Nut Wrenches, (25) Crowfoot Wrenches, (3) Adjustable Wrenches, (3) Obstruction Wrenches, (3) Pipe Wrenches, (37) Combination Wrenches, (42) Reversible Ratcheting Wrenches, (6) Double Box Wrenches, (7) Flex Combo Wrenches
Pliers Included
(1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers, (6) Retaining Ring Pliers
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (1) Torque Wrench, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (182) Sockets, (21) Hex Keys, (38) Drive Tools, (59) Bit Sockets
Number of Pieces
739
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JCS-0700MASBX1A
Zoro #
G223361671
UPC #
0662679204433
Country of Origin
United States

Dimensions

Tool Storage Width
50 in
Drive Size1
1/2 in, 1/4 in, 3/4 in, 3/8 in
Tool Storage Height
41 in
Tool Storage Depth
25 1/4 in

Details

Compatible Tool Storage Manufacturer Model Number
J555041B-9SG
Wrenches Included
(1) Locking Chain Wrench, (10) Ratcheting Double Box Wrenches, (11) Double Box Wrenches, (12) Flare Nut Wrenches, (25) Crowfoot Wrenches, (3) Adjustable Wrenches, (3) Obstruction Wrenches, (3) Pipe Wrenches, (37) Combination Wrenches, (42) Reversible Ratcheting Wrenches, (6) Double Box Wrenches, (7) Flex Combo Wrenches
Pliers Included
(1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers, (6) Retaining Ring Pliers
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (1) Torque Wrench, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (182) Sockets, (21) Hex Keys, (38) Drive Tools, (59) Bit Sockets
Item
Master Tool Set
Number of Pieces
739
Tool Storage Color
Red
Tool Storage Type
Rolling Tool Cabinet
Electrical and Telecom Tools Included
(1) Electricians Pliers, (1) Linemans Pliers, (1) Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
HVAC Tools Included
(2) Tin Snips
Cutting Tools Included
(1) Box Knife, (1) Chain Pipe Cutter, (2) Metal Snips
Number of Drawers
9
Measuring and Testing Tools Included
12 ft Stanley PowerLock Tape Measure
Miscellaneous Tools Included
6 in C-Clamp, Chisel Holder
Number of Electrical and Telecom Tools
21
Screwdrivers, Keys, and Bits Included
(1) Ratcheting Screwdriver, (19) Nut Drivers, (2) Screw Starters, (28) Screwdriver Bits, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (8) Phillips Screwdrivers
Locking System
Keyed
Measurement Type
Metric/SAE
Number of Pliers
16
Tool Storage Material
Steel
Number of Wrenches
143
Includes Casters
Yes
Includes
3-Jaw Bearing/Gear Puller, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror, (2) Screw Starters
Number of Screwdrivers, Keys, and Bits
69
Number of Sockets, Drive Tools, and Accessories
435

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/4 in, 3/8 in, Number of Pieces 739, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Diagonal Cutting Pllier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Linemans Plier, (1) Needle Nose Plier, (3) Groove Joint Pliers, (6) Retaining Ring Pliers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.