Shop PROTO
See all product information
Create Account
Pry Bar
- Mfr # J2126A
- Zoro # G423648886
product price:Â
$
27.75
/ea
Key Features
Features
Pry and Aligning Bar with a Long Pointed Taper and 90 Degrees Rolling Head for Leverage
Weight
0.69 lb
Overall Length
12 in
Bar Diameter
9/16 in
Wire Rope Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J2126A
- Zoro #
- G423648886
- UPC #
- 0662679010737
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 12 in
- Bar Diameter
- 9/16 in
- Wire Rope Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Pry and Aligning Bar with a Long Pointed Taper and 90 Degrees Rolling Head for Leverage
Details
- Item
- Pry Bar
- Features
- Pry and Aligning Bar with a Long Pointed Taper and 90 Degrees Rolling Head for Leverage
- Weight
- 0.69 lb
Description
Pry Bar, Overall Length 12 in, Bar Diameter 9/16 in, Features Pry and Aligning Bar with a Long Pointed Taper and 90 Degrees Rolling Head for Leverage, Weight 0.69 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.