Pry Bar
- Mfr # J2138A
- Zoro # G123648957
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Set Type
Pry Bar Set
Features
High Alloy Steel is Heat Treated the Entire Length and Black Oxide Treated for Added Strength and Durability, Pry and Aligning Bar with a Pointed Taper and 90 Degrees Rolling Head for Leverage
Finish
Black Oxide
Bar Material
Heat Treated High Alloy Steel
Number of Pieces
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J2138A
- Zoro #
- G123648957
- UPC #
- 0662679203733
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- High Alloy Steel is Heat Treated the Entire Length and Black Oxide Treated for Added Strength and Durability, Pry and Aligning Bar with a Pointed Taper and 90 Degrees Rolling Head for Leverage
Details
- Item
- Pry Bar
- Set Type
- Pry Bar Set
- Features
- High Alloy Steel is Heat Treated the Entire Length and Black Oxide Treated for Added Strength and Durability, Pry and Aligning Bar with a Pointed Taper and 90 Degrees Rolling Head for Leverage
- Finish
- Black Oxide
- Bar Material
- Heat Treated High Alloy Steel
- Number of Pieces
- 3
- Bars Included
- J2126A 12 in Rolling Head Pry Bar, J2130A 16 in Rolling Head Pry Bar, J2134A 21 in Rolling Head Pry Bar
- Weight
- 4.3 lb
Description
Pry Bar, Set Type Pry Bar Set, Bars Included J2126A 12 in Rolling Head Pry Bar, J2130A 16 in Rolling Head Pry Bar, J2134A 21 in Rolling Head Pry Bar, Number of Pieces 3, Bar Material Heat Treated High Alloy Steel, Features High Alloy Steel is Heat Treated the Entire Length and Black Oxide Treated for Added Strength and Durability, Pry and Aligning Bar with a Pointed Taper and 90 Degrees Rolling Head for Leverage, Finish Black Oxide, Weight 4.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.