Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J2386
Zoro #
G5374126
UPC #
662679103408
Country of Origin
United States
Dimensions
Overall Length (In.)
20 1/2 in
Overall Length
20 1/2 in
Shank Diameter
16 1/2 in
Details
Item
Cotter-Pin Puller Pick
Material
High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
Number of Pieces
1
Application
For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
Finish
Black Oxide
Handle Material
Plastic
Tip Style
Hook
Product Type
Cotter Pin Puller
Handle Style
Ergonomic
Tip Material
Steel
Description
Cotter-Pin Puller Pick, Handle Material Plastic, Handle Style Ergonomic, Overall Length 20 1/2 in, Tip Material Steel, Tip Style Hook, Product Type Cotter Pin Puller, Finish Black Oxide, Shank Diameter 16 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.