This item is Discontinued.

Proto Punch and Chisel Set, 26 Pieces J46

Punch and Chisel Set, 26 Pieces (Discontinued)

  • Mfr # J46
  • Zoro # G1921927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J46
Zoro #
G1921927
UPC #
662679010133
Country of Origin
United States

Dimensions

Sizes Included
Drive Pin Punch-3/32, 1/8, 5/32, 3/16, 7/32, 1/4 in, Starting Punch-3/32, 1/8, 3/16, 7/32, 1/4 in, Cold Chisel-1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-3/16 in, Drift Punch-1/8, 3/16, 1/4 in, Center Punch-3/8, 1/2 in, Prick Punch-5/16 in
Tip Size
3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Blade Width
1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 3/16 in

Details

Number of Pieces
26
Material
Steel
Item
Punch and Chisel Set
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish Highlighted by a Bright Machined Taper
Finish
Black Oxide
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Includes
1 3/16 in, 1 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/32 in, 7/8 in, Center Punch: 3/8 in, Cold Chisel: 1/4 in, Drift Punch: 1/8 in, Drive Pin Punch: 3/32 in, Prick Punch: 5/16 in, Starting Punch: 3/32 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Set Type
Punch and Chisel Set
Chisel Type
Cold Chisel
Types Included
Center Punch, Cold Chisel, Drift Punch, Drive Pin Punch, Prick Punch, Starting Punch
Includes Handle
No
Grip Style
Plain
Punch Type
Center Punch, Drift Punch, Drive Pin Punch, Prick Punch, Starting Punch
Blade Tip Shape
Diamond
Measurement Type
SAE
Tether Ready
No
Container Type
Pouch
Includes Striking Cap
No
Type
w/Pouch

Description

The Proto J46 Punch and Chisel Set is the ideal set for your toolbox. It comes with 26 pieces, so you can always have a chisel or punch at hand when you need it. The J46 set contains 1-piece punches and chisels made of S2 steel. The tether style is standard tool. It comes in a metal container that keeps all the tools together and safe from damage. If you are looking for a complete punch and chisel set, then this Proto 26 Piece Punch & Chisel Set is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.