This item is Discontinued.

Proto Quick Disconnect Set, 4 Piece JFFJT4KIT

Quick Disconnect Set, 4 Piece (Discontinued)

  • Mfr # JFFJT4KIT
  • Zoro # G3543495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JFFJT4KIT
Zoro #
G3543495
UPC #
662679046835
Country of Origin
United States

Dimensions

Length (In.)
6.5

Details

Item
Quick Disconnect
Includes
Contains 3/8, 1/2, 5/8 And 5/8" Sizes Of Jiffy-Tite Quick Disconnect Tools, applications Include Light-Duty GM Cars, Trucks, Vans, SUVs and Medium-Duty GM Trucks, Packaged In a Blow-Molded Case
For Use With
GM
Color
Silver
Type
Jiffy-Tite
Application
Light-Duty Gm Cars, Trucks, Vans And Suvs And Medium-Duty GM Trucks
Number of Pieces
4

Description

Quick Disconnect, Application Light-Duty Gm Cars, Trucks, Vans And Suvs And Medium-Duty GM Trucks, Color Silver, Number of Pieces 4, For Use With GM, Includes Contains 3/8, 1/2, 5/8 And 5/8 in Sizes Of Jiffy-Tite Quick Disconnect Tools, applications Include Light-Duty GM Cars, Trucks, Vans, SUVs and Medium-Duty GM Trucks, Packaged In a Blow-Molded Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.