Ratchet Cam/Lever Assy
Mfr # J5649R
Zoro # G9077433
product price: $12.79
/eaKey Features
For Use With Mfr. Model Number
J5649, J5649BL and J5649FW
For Use With
Hand Ratchet
Impact Rated
No
Type
3/4 in Drive
Accessory Type
Ratchet Cam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5649R
Zoro #
G9077433
UPC #
662679200770
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Details
For Use With Mfr. Model Number
J5649, J5649BL and J5649FW
Item
Ratchet Repair Kit
For Use With
Hand Ratchet
Impact Rated
No
Type
3/4 in Drive
Accessory Type
Ratchet Cam
Compatible with Brand
Proto
Compatible with Manufacturer Model Number
J5649, J5649BL and J5649FW
Product Type
Cam/Lever Repair Part
Compatible Manufacturer Model Number
J5649, J5649BL, J5649FW
For Use with Mfr. Model Number
J5649, J5649BL and J5649FW
Compatible with Mfr. Model No.
J5649, J5649BL and J5649FW
Compatible with Product Type
Hand Ratchets
Number of Pieces
1
Compatible Mfr. Model Number
J5649, J5649BL, J5649FW
Compatible Series
Proto(R)
Compatible Product Type
Hand Ratchets
Description
For use with J4749HS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.