Ratchet
- Mfr # J5250MAXF
- Zoro # G424791277
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Head Shape
Pear
Includes Ratcheting
Ratcheting Included
Grip Style
Knurled
Drive Size
3/8 in
Overall Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5250MAXF
- Zoro #
- G424791277
- UPC #
- 0662679201715
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- Item
- Ratchet
- Head Shape
- Pear
- Includes Ratcheting
- Ratcheting Included
- Grip Style
- Knurled
- Material
- Alloy Steel
- Measurement Type
- SAE
- Arc Swing - Minimum
- 15 Degrees
- Reversing
- Reversible
- Finish
- Full Polish
- Number of Geared Teeth
- 24
- Shell Material
- Alloy Steel
Description
Ratchet, Pear, Reversing Reversible, Alloy Steel, Overall Length 11 in, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.