Shop GENIUS TOOLS
Create Account
14x18mm Dr. 13mm Open End Head
- Mfr # 141813
- Zoro # G623583321
product price:Â
$
30.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141813
- Zoro #
- G623583321
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 13mm Size, 14 x 18mm Drive, Durable Chrome Vanadium Steel - 141813 Open-Ended Wrench Head This 13mm open-ended wrench head is designed to fit torque handle systems with a 14 x 18mm drive interface. Built for professional environments, it focuses on dependable fitment, controlled torque transfer, and consistent performance in repeated service work. Constructed from chromium-vanadium steel alloy, it offers high strength and durability with anti-corrosive properties. It also meets or exceeds ANSI standards, helping support safe, consistent tool performance in demanding shop conditions. Key Benefits 13mm open-ended head supports common fastener sizes in service work. 14 x 18mm torque handle fitting provides secure, consistent drive compatibility. Chromium-vanadium steel alloy delivers high strength under repeated daily use. Anti-corrosive properties help resist rust and wear in harsh environments. Meets or exceeds ANSI standards for quality and performance expectations. SKU 141813 is a practical choice for technicians who need a durable open-ended head that integrates cleanly with torque handle fittings. With ANSI-aligned performance and corrosion resistance from its steel alloy construction, it's suited for long-term, professional toolboxes where reliability and repeatable fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.