This item is Discontinued.

Proto Ratcheting Box Wrench, Double Box End J1181-A-TT

Ratcheting Box Wrench, Double Box End (Discontinued)

  • Mfr # J1181-A-TT
  • Zoro # G8601582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1181-A-TT
Zoro #
G8601582
UPC #
662679125769
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Head Size
1/4 in, 5/16 in
Size
1/4" x 5/16"
Wrench Head Sizes
1/4 in, 5/16 in
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME
Weight
0.15 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Box End Style
Spline
Flexible Head
No
Wrench Shape
Straight
Offset
25 Degrees
Single End/Double End
Double End
Wrench Style
Reversible, Offset, Double Box
Wrench Item
Ratcheting Box End Wrench
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Min. Arc Swing
24 Degrees , 25 Degrees
Wrench Material
Alloy Steel
Number of Points
6
Tether Capable
Tether Ready
Reversing
Yes
Number of Geared Teeth
18
Insulated
No
Ratcheting Configuration
Box End
Measurement Type
SAE
Box End Type
6-Point Box End
Nonsparking
No
Non-Magnetic
No
Grip Style
Plain
Handle Type
Steel
Handle Color
Silver
Ratcheting
Yes
Head Offset Angle
25 Degrees
Tether Style
Tether Ready

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 1/4 in, 5/16 in, Overall Length 4 1/4 in, 25 Degrees , Head Thickness 3/8 in, SAE, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.