This item is Discontinued.

Proto Ratcheting Box Wrench, Double Box End J1184-A-TT

Ratcheting Box Wrench, Double Box End (Discontinued)

  • Mfr # J1184-A-TT
  • Zoro # G8601616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1184-A-TT
Zoro #
G8601616
UPC #
662679125790
Country of Origin
United States

Dimensions

Overall Length
8 in
Size
5/8" x 11/16"
Wrench Head Sizes
5/8 in, 11/16 in
Head Size
5/8 in, 11/16 in
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible, Offset, Double Box
Material
Alloy Steel
Standards
ASME
Ratcheting Configuration
Box End
Wrench Shape
Straight
Flexible Head
No
Min. Arc Swing
24 Degrees , 25 Degrees
Insulated
No
Wrench Item
Ratcheting Box End Wrench
Tether Capable
Tether Ready
Single End/Double End
Double End
Item
Box End Wrench
Head Movement
Fixed
Number of Geared Teeth
18
Offset
25 Degrees
Box End Style
Spline
Reversing
Yes
Wrench Product Grouping
Wrenches
Wrench Material
Alloy Steel
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Head Offset Angle
25 Degrees
Measurement Type
SAE
Handle Type
Steel
Non-Magnetic
No
Tether Style
Tether Ready
Nonsparking
No
Weight
0.58 lb
Handle Color
Silver
Ratcheting
Yes
Head Type
Offset
Grip Style
Plain

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 5/8 in, 11/16 in, Overall Length 8 in, 25 Degrees , Head Thickness 1/2 in, SAE, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.