This item is Discontinued.

Proto Ratcheting Box Wrench, Double Box End J1193T-A-TT

Ratcheting Box Wrench, Double Box End (Discontinued)

  • Mfr # J1193T-A-TT
  • Zoro # G8601774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1193T-A-TT
Zoro #
G8601774
UPC #
662679125981
Country of Origin
United States

Dimensions

Overall Length
7 in
Size
1/2" x 9/16"
Head Size
1/2 in, 9/16 in
Wrench Head Sizes
1/2 in, 9/16 in
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Standard
Standards
ASME
Weight
0.29 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Box End Style
Spline
Single End/Double End
Double End
Wrench Material
Alloy Steel
Ratcheting Configuration
Box End
Tether Capable
Tether Ready
Wrench Shape
Straight
Min. Arc Swing
24 Degrees , 25 Degrees
Flexible Head
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Number of Geared Teeth
18
Insulated
No
Wrench Item
Ratcheting Box End Wrench
Reversing
No
Wrench Style
Double Box End
Number of Points
12
Offset
0 Degrees
Non-Magnetic
No
Handle Color
Silver
Grip Style
Plain
Ratcheting
Yes
Measurement Type
SAE
Head Offset Angle
0 Degrees
Nonsparking
No
Handle Type
Steel
Tether Style
Tether Ready
Box End Type
12-Point Box End

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, 9/16 in, Overall Length 7 in, 0 Degrees , Head Thickness 1/2 in, SAE, Standard, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.