This item is Discontinued.

Proto Ratcheting Box Wrench, Head Size 19x21mm J1187M-A-TT

Ratcheting Box Wrench, Head Size 19x21mm (Discontinued)

  • Mfr # J1187M-A-TT
  • Zoro # G8601695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1187M-A-TT
Zoro #
G8601695
UPC #
662679125882
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Head Size
19 mm, 21 mm
Wrench Head Sizes
19 mm, 21 mm
Size
19mm x 21mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME
Weight
0.52 lb
SAE or Metric
Metric
Corrosion Resistant
Yes
Ratcheting Configuration
Box End
Single End/Double End
Double End
Number of Points
12
Wrench Style
Reversible, Offset, Double Box
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Box End Style
Spline
Insulated
No
Tether Capable
Tether Ready
Flexible Head
No
Number of Geared Teeth
18
Offset
25 Degrees
Wrench Material
Alloy Steel
Wrench Item
Ratcheting Box End Wrench
Head Movement
Fixed
Min. Arc Swing
24 Degrees , 25 Degrees
Reversing
Yes
Nonsparking
No
Head Offset Angle
25 Degrees
Box End Type
12-Point Box End
Measurement Type
Metric
Ratcheting
Yes
Grip Style
Plain
Handle Type
Steel
Non-Magnetic
No
Tether Style
Tether Ready
Handle Color
Silver

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 19 mm, 21 mm, Overall Length 8 3/4 in, 25 Degrees , Head Thickness 1/2 in, Metric, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.