This item is Discontinued.

Proto Ratcheting Box Wrench, Head Size 7 x 8mm J1181M-A-TT

Ratcheting Box Wrench, Head Size 7 x 8mm (Discontinued)

  • Mfr # J1181M-A-TT
  • Zoro # G8601634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1181M-A-TT
Zoro #
G8601634
UPC #
662679125820
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Head Size
7 mm, 8 mm
Size
7mm x 8mm
Wrench Head Sizes
7 mm, 8 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME
Weight
0.13 lb
SAE or Metric
Metric
Corrosion Resistant
Yes
Single End/Double End
Double End
Number of Geared Teeth
18
Wrench Material
Alloy Steel
Offset
25 Degrees
Head Movement
Flexible
Ratcheting Configuration
Box End
Wrench Style
Reversible, Offset, Double Box
Wrench Shape
Straight
Box End Style
Spline
Reversing
Yes
Wrench Item
Ratcheting Box End Wrench
Min. Arc Swing
24 Degrees , 25 Degrees
Insulated
No
Flexible Head
No
Wrench Product Grouping
Wrenches
Number of Points
6
Tether Capable
Tether Ready
Grip Style
Plain
Ratcheting
Yes
Tether Style
Tether Ready
Non-Magnetic
No
Handle Type
Steel
Head Offset Angle
25 Degrees
Measurement Type
Metric
Box End Type
6-Point Box End
Nonsparking
No
Handle Color
Silver

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 7 mm, 8 mm, Overall Length 4 1/4 in, 25 Degrees , Head Thickness 3/8 in, Metric, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.