This item is Discontinued.

Proto Ratcheting Wrench, Combination, Spline JSCV22A

Ratcheting Wrench, Combination, Spline (Discontinued)

  • Mfr # JSCV22A
  • Zoro # G4810407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCV22A
Zoro #
G4810407
UPC #
662679034238
Country of Origin
United States

Dimensions

Overall Length
10 1/4 in
Size
11/16"
Head Size
11/16 in
Wrench Head Sizes
11/16 in x #22
Wrench Length Style
Standard
Head Thickness
5/16 in, 7/16 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination, Anti-Slip, Spline
Material
Alloy Steel
Item
Ratcheting Wrench
Min. Arc Swing
5 Degrees
Single End/Double End
Double End
Reversing
Yes
Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Combination Wrench
Insulated
No
Offset
15 Degrees
Standards
ASME B107.100-2010
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Alloy Steel
Head Movement
Fixed
Box End Style
Spline
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Flexible Head
No
Number of Geared Teeth
72
Weight
0.49 lb
Anti-Slip Design
Yes
Box End Type
Spline Box End
Measurement Type
SAE
Opening Type
Hex
Handle Color
Silver
Handle Type
One Piece
Ratcheting
Yes
Corrosion Resistant
Yes
Head Type
Offset
Nonsparking
No
Tether Style
Tether Capable
Non-Magnetic
No
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.