Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 1 in. x #32
Mfr # JSCR32
Zoro # G5292822
$36.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 12 3/4 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Spline
Product Information
- Brand Proto
- MFR # JSCR32
- Zoro # G5292822
- UPC # 662679972356
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 3/4 in |
Size | 1" |
Head Size | 1 in |
Wrench Head Sizes | 1 in x #32 |
Wrench Length Style | Standard |
Details
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 1 in, Overall Length 12 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 X 1/32 X 1" High Speed Steel Plain Slitting Saw (5071-4202)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/16-24 Nf (96204)
- ZORO SELECT #31 2" 140 Deg. Jobber Length Drill Bit (434-001200B)
- URREA 3/8" Drive Deep Socket, SAE, 13 pcs (52112)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08T)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCV20)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 1/4"-Spline (JSCV08S)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 3/4"-Spline (JSCV24S)
- WESTWARD Ratcheting Wrench, Head Size 17mm (1LCN8)
- Proto Wrenches