This item is Discontinued.

Proto Ratcheting Wrench, Head Size 11mm JSCRM11T

Ratcheting Wrench, Head Size 11mm (Discontinued)

  • Mfr # JSCRM11T
  • Zoro # G5317925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRM11T
Zoro #
G5317925
UPC #
662679114336
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in
Size
11mm
Head Size
11 mm
Wrench Head Sizes
11mm
Head Thickness
1/8 in
Wrench Length Style
Standard

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip
Material
Alloy Steel
Ratcheting Configuration
Open and Box End
Standards
ASME
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Flexible Head
No
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Ratcheting Wrench
Box End Style
Spline
Reversing
No
Single End/Double End
Double End
Head Movement
Fixed
Number of Geared Teeth
72
Offset
0 Degrees
Min. Arc Swing
5 Degrees
Wrench Shape
Straight
Ratcheting
Yes
Measurement Type
Metric
Anti-Slip Design
Yes
Box End Type
12-Point Box End
Nonsparking
No
Non-Magnetic
No
Handle Type
One Piece
Head Offset Angle
15 Degrees
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Handle Color
Silver
Corrosion Resistant
Yes
Tether Style
Tether Capable
Weight
0.13 lb

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.