Proto
Ratcheting Wrench, Head Size 1/4 in. x #8
Mfr # JSCV08
Zoro # G2144947
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- K TOOL INTL Injector Puller Set For Cummins (SF_8158)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV22)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10T)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15S)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14S)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- KLEIN TOOLS Ratcheting Box Wrench 5/8 x 3/4-Inch (68204)
- Proto Ratcheting Wrenches & Sets