This item is Discontinued.

Proto Ratcheting Wrench, Head Size 15mm JSCRM15-TT

Ratcheting Wrench, Head Size 15mm (Discontinued)

  • Mfr # JSCRM15-TT
  • Zoro # G8601537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCRM15-TT
Zoro #
G8601537
UPC #
662679127015
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 3/4 in
Head Size
15 mm
Wrench Head Sizes
15mm
Size
15mm
Wrench Length Style
Standard
Head Thickness
3/16 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Spline
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Number of Geared Teeth
72
Insulated
No
Wrench Shape
Straight
Wrench Material
Alloy Steel
Tether Capable
Tether Ready
Reversing
No
Item
Ratcheting Wrench
Min. Arc Swing
5 Degrees
Flexible Head
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Offset
15 Degrees
Single End/Double End
Double End
Box End Style
Spline
Ratcheting Configuration
Open and Box End
Standards
ASME
Box End Type
Spline Box End
Head Type
Offset
Corrosion Resistant
Yes
Measurement Type
Metric
Handle Color
Silver
Tether Style
Tether Capable
Non-Magnetic
No
Weight
0.25 lb
Head Offset Angle
15 Degrees
Ratcheting
Yes
Nonsparking
No
Anti-Slip Design
Yes
Handle Type
One Piece
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 15 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.