This item is Discontinued.

Proto Ratcheting Wrench, Head Size 16mm JSCVM16-TT

Ratcheting Wrench, Head Size 16mm (Discontinued)

  • Mfr # JSCVM16-TT
  • Zoro # G8601266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCVM16-TT
Zoro #
G8601266
UPC #
662679126711
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/4 in
Size
16mm
Wrench Head Sizes
16mm
Head Size
16 mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Spline
Material
Alloy Steel
Single End/Double End
Double End
Number of Geared Teeth
72
Offset
15 Degrees
Wrench Item
Ratcheting Combination Wrench
Ratcheting Configuration
Open and Box End
Tether Capable
Tether Ready
Wrench Product Grouping
Wrenches
Item
Ratcheting Wrench
Insulated
No
Wrench Material
Alloy Steel
Standards
ASME B107.100-2010
Box End Style
Spline
Wrench Shape
Straight
Head Movement
Fixed
Reversing
Yes
Flexible Head
No
Min. Arc Swing
5 Degrees
Includes
Switch Lever
Head Type
Offset
Handle Type
One Piece
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Non-Magnetic
No
Box End Type
Spline Box End
Anti-Slip Design
Yes
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees
Weight
0.33 lb
Opening Type
Hex
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
No
Measurement Type
Metric

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 16 mm, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.