This item is Discontinued.

Proto Ratcheting Wrench, Head Size 17mm JSCVM17-TT

Ratcheting Wrench, Head Size 17mm (Discontinued)

  • Mfr # JSCVM17-TT
  • Zoro # G8601275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVM17-TT
Zoro #
G8601275
UPC #
662679126728
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Head Size
17 mm
Size
17mm
Wrench Head Sizes
17mm
Wrench Length Style
Standard
Head Thickness
3/16 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Spline
Material
Alloy Steel
Standards
ASME B107.100-2010
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Item
Ratcheting Wrench
Wrench Shape
Straight
Box End Style
Spline
Wrench Item
Ratcheting Combination Wrench
Head Movement
Fixed
Wrench Material
Alloy Steel
Flexible Head
No
Reversing
Yes
Ratcheting Configuration
Open and Box End
Number of Geared Teeth
72
Min. Arc Swing
5 Degrees
Tether Capable
Tether Ready
Single End/Double End
Double End
Insulated
No
Includes
Switch Lever
Handle Color
Silver
Weight
0.39 lb
Ratcheting
Yes
Head Type
Offset
Handle Type
One Piece
Measurement Type
Metric
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Anti-Slip Design
Yes
Nonsparking
No
Corrosion Resistant
Yes
Opening Type
Hex
Box End Type
Spline Box End
Tether Style
Tether Capable

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 17 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.