Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 3/4 in x #24
Mfr # JSCV24
Zoro # G3359081
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 9 3/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Product Information
- Brand Proto
- MFR # JSCV24
- Zoro # G3359081
- UPC # 662679972592
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 3/4 in |
Wrench Head Sizes | 3/4 in x #24 |
Head Size | 3/4 in |
Size | 3/4" |
Wrench Length Style | Standard |
Details
Description
If you are looking for a reversible ratcheting wrench, the Proto JSCV24 3/4 in. x #24 is the perfect tool for you. With an offset of 15 degrees, this wrench has one piece construction and is made of alloy steel. The black chrome finish offers corrosion resistance to keep your tools looking great for longer. It also features an anti-slip design on the open end as well as a spline that prevents it from slipping out of fasteners during use. This 12 point combination wrench has an overall length of 9 3/4 in., head size of 3/4 in., and handle type of 1 piece. Made with durability and performance in mind, this Proto Ratcheting Wrench will be sure to meet all your needs when it comes to working with fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Socket Set, Metric, 9 pcs (16141)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" MAGNETIC STANDAR (GP2030RG)
- WESTWARD 1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRH6)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YU47)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 10 mm-Spline (JSCVM10S)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1/2"-Spline (JSCV16)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point (JSCVM19T)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 100-600 Ft/L, 3/4" Drive (KTI72176A)
- Proto Ratcheting Wrenches & Sets