This item is Discontinued.

Proto Ratcheting Wrench, Head Size 5/16in x #10 JSCV10A

Ratcheting Wrench, Head Size 5/16in x #10 (Discontinued)

  • Mfr # JSCV10A
  • Zoro # G4809637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSCV10A
Zoro #
G4809637
UPC #
662679034160
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Size
5/16"
Wrench Head Sizes
5/16 in x #10
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
3/16 in, 1/4 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination, Anti-Slip, Spline
Material
Alloy Steel
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Number of Geared Teeth
72
Min. Arc Swing
5 Degrees
Ratcheting Configuration
Open and Box End
Box End Style
Spline
Reversing
Yes
Flexible Head
No
Standards
ASME B107.100-2010
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Ratcheting Combination Wrench
Insulated
No
Item
Ratcheting Wrench
Head Movement
Fixed
Offset
15 Degrees
Single End/Double End
Double End
Wrench Material
Alloy Steel
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Nonsparking
No
Box End Type
Spline Box End
Measurement Type
SAE
Tether Style
Tether Capable
Non-Magnetic
No
Head Offset Angle
15 Degrees
Anti-Slip Design
Yes
Weight
0.08 lb
Ratcheting
Yes
Head Type
Offset
Corrosion Resistant
Yes
Handle Type
One Piece
Opening Type
Hex

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.