This item is Discontinued.

Proto Ratcheting Wrench, Head Size 5/16in x No 10 JSCV10-TT

Ratcheting Wrench, Head Size 5/16in x No 10 (Discontinued)

  • Mfr # JSCV10-TT
  • Zoro # G8601311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSCV10-TT
Zoro #
G8601311
UPC #
662679126773
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Wrench Head Sizes
5/16 in x #10
Size
5/16"
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
1/8 in

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination, Spline
Material
Alloy Steel
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Open and Box End
Item
Ratcheting Wrench
Wrench Shape
Straight
Tether Capable
Tether Ready
Offset
15 Degrees
Flexible Head
No
Min. Arc Swing
5 Degrees
Standards
ASME
Reversing
Yes
Box End Style
Spline
Wrench Material
Alloy Steel
Number of Geared Teeth
72
Wrench Item
Ratcheting Combination Wrench
Handle Type
One Piece
Non-Magnetic
No
Head Type
Offset
Box End Type
Spline Box End
Tether Style
Tether Included
Corrosion Resistant
Yes
Handle Color
Silver
Opening Type
Hex
Head Offset Angle
15 Degrees
Anti-Slip Design
Yes
Nonsparking
No
Weight
0.07 lb
Ratcheting
Yes
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees

Description

Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
15° angled offset box end helps keep shank clear of obstructions

Additional Features:

  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.