Proto
Ratcheting Wrench, Head Size 7/8 in x #28
Mfr # JSCV28
Zoro # G2912165
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 11 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, AL, 2 In L, 1/4 In W (AL-4)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-06-08)
- KO-KEN Bit Socket 12mm Hex 25mm 3/8 Sq. Drive (3012M.25-12)
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Plug Hand Tap (DWTP30X3.5)
- PROTO Ratcheting Wrench, Head Size 30mm (JSCVM30)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCV28T)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 3/4"-Spline (JSCV24S)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 11/32"-Spline (JSCV11)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12S)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14)
- Proto Ratcheting Wrenches