This item is Discontinued.

Proto Ratcheting Wrench, Head Size 9mm JSCVM09-TT

Ratcheting Wrench, Head Size 9mm (Discontinued)

  • Mfr # JSCVM09-TT
  • Zoro # G8601196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCVM09-TT
Zoro #
G8601196
UPC #
662679126643
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Wrench Head Sizes
9mm
Head Size
9 mm
Size
9mm
Head Thickness
1/8 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Spline
Material
Alloy Steel
Item
Ratcheting Wrench
Box End Style
Spline
Tether Capable
Tether Ready
Min. Arc Swing
5 Degrees
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Head Movement
Fixed
Ratcheting Configuration
Open and Box End
Wrench Item
Ratcheting Combination Wrench
Flexible Head
No
Standards
ASME B107.100-2010
Reversing
Yes
Wrench Shape
Straight
Number of Geared Teeth
72
Insulated
No
Single End/Double End
Double End
Wrench Material
Alloy Steel
Includes
Switch Lever
Box End Type
Spline Box End
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Corrosion Resistant
Yes
Handle Type
One Piece
Head Offset Angle
15 Degrees
Ratcheting
Yes
Measurement Type
Metric
Nonsparking
No
Weight
0.09 lb
Tether Style
Tether Capable
Handle Color
Silver
Non-Magnetic
No
Opening Type
Hex
Anti-Slip Design
Yes

Description

Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 9 mm, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.