Zoro Homepage

Ratcheting Wrench Set, Combination

  • Mfr # JSCRT-14S

  • Zoro # G5318187


product price: $278.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Size
1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRT-14S
Zoro #
G5318187
UPC #
662679113216
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Wrench Head Sizes
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Size
1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Head Thickness
1/8 in to 1/4 in
Range of Head Sizes
1/4 in to 1 in
Wrench Length Style
Standard
Range of Lengths
5 in to 12 3/4 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
14
Reversing
No
Offset
0 Degrees
Measurement Type
SAE
Wrench Item
Ratcheting Combination Wrench
Includes
(14) Non-Reversible Ratcheting Combination Wrenches: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Flexible Head
No
Wrench Shape
Straight
Head Movement
Fixed
Min. Arc Swing
5 Degrees
Accessories
Tool Roll
Ratcheting
Yes
Number of Geared Teeth
72
Standards
ASME
Wrench Product Grouping
Wrench Sets
Wrench Material
Steel
Insulated
No
Weight
6.36 lb
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Anti-Slip Design
Yes
Tether Style
Tether Capable
Head Offset Angle
0 Degrees
Number of Tools
14
Material
Alloy Steel
Corrosion Resistant
Yes
Opening Type
Rounded
Box End Type
12-Point Box End
Nonsparking
No
Container Color
Red
Non-Magnetic
No
Head Type
Standard
Container Type
Tool Roll

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Box end is countersunk for easy application to the fastener
Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.