Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Wrench Set, Combination

  • Mfr # JSCVT-20S

  • Zoro # G7589181


product price: $709.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Size
7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-1/2"
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCVT-20S
Zoro #
G7589181
UPC #
662679113247
Country of Origin
Taiwan, Province of China

Dimensions

Size
7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-1/2"
Wrench Head Sizes
7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in
Head Size
7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in
Range of Head Sizes
7/32 in to 1 1/2 in
Head Thickness
1/8 in to 3/8 in
Range of Lengths
5 in to 19 5/16 in
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Number of Pieces
20
Wrench Material
Steel
Flexible Head
No
Ratcheting
Yes
Head Movement
Fixed
Standards
ASME
Insulated
No
Number of Geared Teeth
72
Includes
(20) Reversible Ratcheting Combination Wrenches: 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-1/2"
Offset
15 Degrees
Min. Arc Swing
5 Degrees
Wrench Product Grouping
Wrench Sets
Measurement Type
SAE
Wrench Item
Ratcheting Combination Wrench
Accessories
Tool Roll
Reversing
Yes
Wrench Shape
Straight
Head Type
Offset
Box End Type
12-Point Box End
Container Color
Red
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Corrosion Resistant
Yes
Opening Type
Rounded
Number of Tools
20
Container Type
Tool Roll
Material
Alloy Steel
Nonsparking
No
Head Offset Angle
15 Degrees
Weight
16.2 lb
Non-Magnetic
No
Handle Type
One Piece
Anti-Slip Design
Yes

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Box end is countersunk for easy application to the fastener
Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.